Shop All Water Level Controls and Accessories
Lumenite
Probe, Single Lvl, 316SS 1.5", Bevel Seat
Mfr # DAFT1.5"-316SS-12
Zoro # G6242588
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumenite
- MFR # DAFT1.5"-316SS-12
- Zoro # G6242588
- Country of Origin United States
- Category Water Level Controls and Accessories
Details
Item | Probe,Single Lvl,316SS 1.5",Bevel Seat |
Description
Probe,Single Lvl,316SS 1.5 In.,Bevel Seat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18x24x2 Synthetic Pleated Air Filters (786EL1)
- EBM-PAPST Axial Fan, Square, 24V DC, 1 Phase, 31.8 cfm, 3 5/32 in W. (8314U)
- THE OUTDOOR PLUS Glow Plug Replacement for SWEIS Pilot Igniter (TOP-PIGP)
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. (55VD27)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT (PHST12Q12"UN)
- LUMENITE Control, Single Relay, Socket Mount, 110VAC (WFLT-SM-2011)
- LUMENITE Liquid Level Probe, 12 In, 2 In Bevel Seat (DAFT2)
- LUMENITE Cable, Three Conductor, 10 Ft (3J)
- LUMENITE Control, Single Relay, Track Mount, 110VAC (WFLT-TM-2011)
- WARRICK CONTROLS Level Control, Powerout, Push Button (26MB1A0F)
- Lumenite Water Level Controls and Accessories