Shop All Moisture Meters
Lumenite
Milk Pasteurization Testing System
Mfr # 2DCF2M-STOP
Zoro # G8656067
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Milk Tester Probe
- Standards UL, CSA, 3A, USDA, TPV
- Height 2.25"
- Width 3"
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # 2DCF2M-STOP
- Zoro # G8656067
- Country of Origin United States
- Category Moisture Meters
Dimensions
Height | 2.25" |
Width | 3" |
Connection Size | 2 in |
Length | 7" |
Details
Item | Milk Pasteurization Stop Probe |
Type | Milk Tester Probe |
Standards | UL, CSA, 3A, USDA, TPV |
Temp. Range | -20 Degrees to 120 Degrees F |
Accessory Type | Milk Pasteurization Stop Probe |
Connection Type | Sanitary |
Product Type | Milk Pasteurization Stop Probe |
Description
Milk Pasteurization Stop Probe, Product Type Milk Pasteurization Stop Probe, Connection Size 2 in, Connection Type Sanitary, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTRONIC Hygroclip2 Industrial Probe Assembly Humidity Sensor (HC2A-IM302-M)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max (RFI, 142542)
- DICKSON Chart Recorder, Temperature, 4 In, NIST (SL4100NIST)
- IDEAL Voltage Tester, 600VAC, 600VDC (61-065)
- LUMENITE Milk Pasteurization Testing System (SSI-003-PACK)
- LUMENITE Milk Pasteurization Testing System (MTC-CASE)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- LUSTER LEAF Digital Moisture Meter (1825)
- LIGNOMAT MB PINS 7/16 IN, PR (MB)
- TESTO 606-2 Pocket Pro Moisture Meter W/ Rh & Temp (0560 6062)
- Lumenite Moisture Meters