Shop All Moisture Meters
Lumenite
Milk Pasteurization Testing System
Mfr # 2DCF2M-START
Zoro # G8656051
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Milk Tester Probe
- Length 7"
- Height 2.25"
- Temp. Range -20 Degrees to 120 Degrees F
- Standards UL, CSA, 3A, USDA, TPV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # 2DCF2M-START
- Zoro # G8656051
- Country of Origin United States
- Category Moisture Meters
Dimensions
Length | 7" |
Height | 2.25" |
Width | 3" |
Connection Size | 2 in |
Details
Item | Milk Pasteurization Start Probe |
Type | Milk Tester Probe |
Temp. Range | -20 Degrees to 120 Degrees F |
Standards | UL, CSA, 3A, USDA, TPV |
Accessory Type | Milk Pasteurization Start Probe |
Product Type | Milk Pasteurization Start Probe |
Connection Type | Sanitary |
Description
Milk Pasteurization Start Probe, Product Type Milk Pasteurization Start Probe, Connection Size 2 in, Connection Type Sanitary, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Strip Chart, Fanfold, Range 0 to 10, 99 Ft (YOK B9855AY)
- POMONA ELECTRONICS Test Leads, 48in. L, Red/Black, 1000 Vrms (6358)
- MONARCH Accelerometer (6480-031)
- DESCO Heel Grounding Strap, 1Moh Resistor (17200)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- LUMENITE Milk Pasteurization Testing System (MTC-CASE)
- LUMENITE Milk Pasteurization Testing System (SSI-003-PACK)
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- PCE INSTRUMENTS Concrete Moisture Meter, 0 to 200 Measuring Range (PCE-PMI 2)
- GENERAL TOOLS Soil Moisture Meter, 9V (RHMG650)
- EXTECH Pinless Moisture Meter for Tile (MO57)
- Lumenite Moisture Meters