Shop All Moisture Meters
Lumenite
Milk Pasteurization Testing System
Mfr # 2DCF2.5M-STOP
Zoro # G8656085
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Milk Tester Probe
- Temp. Range -20 Degrees to 120 Degrees F
- Width 3"
- Connection Size 2 1/2 in
- Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # 2DCF2.5M-STOP
- Zoro # G8656085
- Country of Origin United States
- Category Moisture Meters
Dimensions
Width | 3" |
Connection Size | 2 1/2 in |
Length | 7" |
Height | 2.25" |
Details
Item | Milk Pasteurization Stop Probe |
Type | Milk Tester Probe |
Temp. Range | -20 Degrees to 120 Degrees F |
Standards | UL, CSA, 3A, USDA, TPV |
Accessory Type | Milk Pasteurization Stop Probe |
Connection Type | Sanitary |
Product Type | Milk Pasteurization Stop Probe |
Description
Milk Pasteurization Stop Probe, Product Type Milk Pasteurization Stop Probe, Connection Size 2 1/2 in, Connection Type Sanitary, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHART POOL Chart 10 18030 7 Day 100Box ACR700, 100PK (00214405)
- PRIME WIRE & CABLE TNODP23 2 OUTLET OUTDOOR DIGITAL TIMER (TNODP23-RC)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1500, 1 Day, PK100 (PW 00213822 24H)
- REED INSTRUMENTS 1000A True RMS Digital Clamp Meter (R5055)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- LUMENITE Milk Pasteurization Testing System (MTC-CASE)
- LUMENITE Milk Pasteurization Testing System (SSI-003-PACK)
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- TRAMEX Moisture Meter, Pin, 3/4inDepth (CMEX2)
- PCE INSTRUMENTS Absolute Moisture Meter for Soil, Resolution of 0.1% (PCE-SMM 1)
- INSIZE Moisture Meter, Pin, 2inDepth (9341-50)
- Lumenite Moisture Meters