Shop All Moisture Meters
Lumenite
Milk Pasteurization Testing System
Mfr # 2DCF2.5M-START
Zoro # G8656076
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Milk Tester Probe
- Height 2.25"
- Length 7"
- Width 3"
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # 2DCF2.5M-START
- Zoro # G8656076
- Country of Origin United States
- Category Moisture Meters
Dimensions
Height | 2.25" |
Length | 7" |
Width | 3" |
Connection Size | 2 1/2 in |
Details
Item | Milk Pasteurization Start Probe |
Type | Milk Tester Probe |
Temp. Range | -20 Degrees to 120 Degrees F |
Standards | UL, CSA, 3A, USDA, TPV |
Accessory Type | Milk Pasteurization Start Probe |
Connection Type | Sanitary |
Product Type | Milk Pasteurization Start Probe |
Description
Milk Pasteurization Start Probe, Product Type Milk Pasteurization Start Probe, Connection Size 2 1/2 in, Connection Type Sanitary, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Power Quality Analyzer (FLUKE-1775)
- JONES STEPHENS Gas Test Gauge Assem, Gas Test Body Only (G64001)
- WEATHERHEAD Hydraulic Pressure Testing, 41540 (FF14801)
- SHIMPO Digital Force Gauge, Range 100 lb, USB (FGV-100XY)
- LUMENITE Milk Pasteurization Testing System (2DCF1.5M-START)
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- LUMENITE Milk Pasteurization Testing System (MTC-CASE)
- LUMENITE Milk Pasteurization Testing System (SSI-003-PACK)
- EXTECH Datalogging Pin/Pinless Moisture Meter w (MO55W)
- WATERMARK Replaceable Tip IRROMETERS (206SR)
- GENERAL TOOLS Digital Soil Moisture Meter, With Probe (DSMM500)
- Lumenite Moisture Meters