Shop All Moisture Meters
Lumenite
Milk Pasteurization Testing System
Mfr # 2DCF1.5M-START
Zoro # G8656033
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Milk Tester Probe
- Connection Size 1 1/2 in
- Width 3"
- Standards UL, CSA, 3A, USDA, TPV
- Temp. Range -20 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # 2DCF1.5M-START
- Zoro # G8656033
- Country of Origin United States
- Category Moisture Meters
Dimensions
Connection Size | 1 1/2 in |
Width | 3" |
Length | 7" |
Height | 2.25" |
Details
Item | Milk Pasteurization Start Probe |
Type | Milk Tester Probe |
Standards | UL, CSA, 3A, USDA, TPV |
Temp. Range | -20 Degrees to 120 Degrees F |
Accessory Type | Milk Pasteurization Start Probe |
Product Type | Milk Pasteurization Start Probe |
Connection Type | Sanitary |
Description
Milk Pasteurization Start Probe, Product Type Milk Pasteurization Start Probe, Connection Size 1 1/2 in, Connection Type Sanitary, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL SCIENTIFIC Calibration Gas, 103L, Hydrogen, 1020 psi (18102996)
- DESCO Magnetic Snap Wrist Strap, Adjustable (09186)
- AMETEK 100Mm 12In 0100Psi Npt Pressure Gauge (P656 656638AA3ED3G00)
- ASHCROFT Dial Thermometer, Bi-Metallic, 1/2in, Back (50EI60R)
- LUMENITE Milk Pasteurization Testing System (MTC-CASE)
- LUMENITE Milk Pasteurization Testing System (MTC-4000)
- LUMENITE Milk Pasteurization Testing System (SSI-003-PACK)
- AGRATRONIX 16-Grain Moisture Tester (8155)
- PCE INSTRUMENTS Grain Moisture Analyzer, Measures 17 different kinds of cereal (PCE-GMM 10)
- PCE INSTRUMENTS Multifunction Handheld Humidity Detector (PCE-MMK 1)
- TRAMEX Moisture Meter, 3/4 in Depth (CME5)
- Lumenite Moisture Meters