Shop All Water Level Controls and Accessories
Lumenite
Liquid Probe, Waterproof, 12In, 3 In Flange
Mfr # PHS31ES15T12
Zoro # G0756393
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 1
- Probe Lengths 12 in
- Special Features Water Proof Probe
- Material of Construction NEMA 4X Stainless Steel Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHS31ES15T12
- Zoro # G0756393
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Manufacturers Warranty Length | 1 YEAR |
Probe Length | 12 in |
Process Connection Size | 3 in |
Details
Item | Liquid Level Probe |
Type | Industrial |
Number of Probes | 1 |
Special Features | Water Proof Probe |
Material of Construction | NEMA 4X Stainless Steel Housing |
Application | Industrial |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Process Connection | 3 in 150lb Stainless Steel Flange |
Probe Material | 304 Stainless Steel and PTFE |
Features | Waterproof |
Material | Stainless Steel |
Process Connection Type | Flange |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 1, Probe Length 12 in, Process Connection Size 3 in, Process Connection Type Flange, Material Stainless Steel, Features Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW (GGS_47552)
- COPELAND Capacitor, 270-324Mfd 330V Start Cap (914-0006-10)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T7)
- DUPONT Pleated Air Filter, 12" x 12" x 1", 4 Pack (KB12X12X1_4)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 110VAC (WFMFT-TM-2011)
- LUMENITE Din Mount Level Control, 3 Relay, 24VAC (WFLTV-DM-601(24))
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp (DCFT2)
- WARRICK CONTROLS Level Control, Powerout, Push Button (26MB1A0F)
- Lumenite Water Level Controls and Accessories