Shop All Water Level Controls and Accessories
Lumenite
Liquid Probe, Waterproof, 12In, 3 In Flange
Mfr # PHP31EP15T12
Zoro # G1400016
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 1
- Probe Lengths 12 in
- Process Connection 3 in 150lb Polycarbonate Flange
- Probe Material 304 Stainless Steel and PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHP31EP15T12
- Zoro # G1400016
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Manufacturers Warranty Length | 1 YEAR |
Probe Length | 12 in |
Process Connection Size | 3 in |
Details
Item | Liquid Level Probe |
Type | Industrial |
Number of Probes | 1 |
Process Connection | 3 in 150lb Polycarbonate Flange |
Probe Material | 304 Stainless Steel and PTFE |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Application | Industrial |
Material of Construction | NEMA 4X Polycarbonate Housing |
Special Features | Water Proof Probe |
Features | Waterproof |
Material | Polycarbonate |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | Flange |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 1, Probe Length 12 in, Process Connection Size 3 in, Process Connection Type Flange, Material Polycarbonate, Features Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F831)
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA202525)
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTU2)
- HONEYWELL V8044A1044 24V Zone Valve (V8044A1044)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 110VAC (WFMFT-TM-2011)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- LUMENITE Liquid Level Probe, 12 In, 3/8 NPT (PHST38Q12"UN)
- LUMENITE Din Mount Level Control, 2 Relay, 240VAC (WFLTV-DM-4012)
- NINA SERIES PVC Plug Three Probe Sensor, 3", 50ft Wire (S-3030)
- Lumenite Water Level Controls and Accessories