Shop All Water Level Controls and Accessories
Lumenite
Liquid Probe, Waterproof, 12, 18, 24In, 3 In
Mfr # PHP33EP15T12",18",24
Zoro # G2633434
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 3
- Probe Lengths 12 in, 18 in, 24 in
- Probe Material 304 Stainless Steel and PTFE
- Manufacturers Warranty Length 1 YEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHP33EP15T12",18",24
- Zoro # G2633434
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in, 18 in, 24 in |
Manufacturers Warranty Length | 1 YEAR |
Probe Length | 12 in, 18 in, 24 in |
Process Connection Size | 3 in |
Details
Item | Liquid Level Probe |
Type | Industrial |
Number of Probes | 3 |
Probe Material | 304 Stainless Steel and PTFE |
Special Features | Water Proof Probe |
Material of Construction | NEMA 4X Polycarbonate Housing |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Application | Industrial |
Process Connection | 3 in 150lb Polycarbonate Flange |
Features | Waterproof |
Material | Polycarbonate |
Process Connection Type | Flange |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 3, Probe Length 12 in, 18 in, 24 in, Process Connection Size 3 in, Process Connection Type Flange, Material Polycarbonate, Features Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 632493R Pressure Switch 0.60 C (632493R)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Bright White (51469-40)
- NORDFAB Round Duct Reducer, 8 in x 6 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 8" L, 8 in H (8040026043)
- DAYTON Blower Assemble, 115 V, 60 Hz, .86 A (702110870X)
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- LUMENITE Control, Single Relay, Socket Mount, 110VAC (WFLT-SM-2011)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFA0243S-1)
- Lumenite Water Level Controls and Accessories