Shop All Water Level Controls and Accessories
Lumenite
Liquid Probe, 12 In, 3/8 NPT, 10 Ft Cable
Mfr # PHST38Q12"UJ
Zoro # G1286887
original price:
$194.81
15% off
new price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 2
- Probe Lengths 12 in
- Cable Length 10 ft
- Material of Construction Stainless Steel Tank Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHST38Q12"UJ
- Zoro # G1286887
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Cable Length | 10 ft |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 3/8 in |
Probe Length | 12 in |
Details
Item | Liquid Level Probe |
Type | Industrial |
Number of Probes | 2 |
Material of Construction | Stainless Steel Tank Connection |
Probe Material | 304 Stainless Steel |
Application | Industrial |
Process Connection | 3/8 in NPT |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Material | Stainless Steel |
Process Connection Type | NPT |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 2, Probe Length 12 in, Process Connection Size 3/8 in, Process Connection Type NPT, Material Stainless Steel, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (24301.13 4PK)
- LENNOX Reversing Valve, 1/2"X7/8"Odf 24V (42W59)
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- AIR HANDLER 30 in x 25 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GJC5)
- LUMENITE Liquid Level Probe, 12 In, 3/8 NPT (PHST38Q12"UN)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- LUMENITE Din Mount Level Control, 3 Relay, 24VAC (WFLTV-DM-601(24))
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC (FMFT-2011)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- Lumenite Water Level Controls and Accessories