Shop All Water Level Controls and Accessories
Lumenite
Liquid Probe, 12 In, 3/4 NPT, 10 Ft Cable
Mfr # PHST34Q12"UJ
Zoro # G0539497
original price:
$206.80
7% off
new price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Probes 2
- Probe Lengths 12 in
- Cable Length 10 ft
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Probe Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHST34Q12"UJ
- Zoro # G0539497
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Cable Length | 10 ft |
Probe Length | 12 in |
Process Connection Size | 3/4 in |
Details
Item | Liquid Level Probe |
Number of Probes | 2 |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Probe Material | 304 Stainless Steel |
Process Connection | 3/4 in NPT |
Application | Industrial |
Material of Construction | Stainless Steel Tank Connection |
Material | Stainless Steel |
Process Connection Type | NPT |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 2, Probe Length 12 in, Process Connection Size 3/4 in, Process Connection Type NPT, Material Stainless Steel, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Thermostat Heat Only (M30)
- ETERNABOND Roof Repair Tape, 6 In x 25 Ft, 65 Mil (RSPB-6-25R)
- QMARK Electric Heater, 2-15/16"D, 8-3/8"H, 3 ft L (QMKC2503W)
- JOHNSON CONTROLS Pressure Control, Low, 50 to 500 (P70CA-2C)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- LUMENITE Control, Single Relay, Din Mount 24VAC (WFLT-DM-201(24))
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- LUMENITE Track Mount Level Control, 1 Relay, 120VAC (WFLTV-TM-2011)
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LTA0243S-2)
- Lumenite Water Level Controls and Accessories