Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 24 In, 2 NPT
Mfr # PHP42BPT12",24
Zoro # G1296863
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 2
- Probe Lengths 12 in, 24 in
- Material of Construction NEMA 4X Polycarbonate Housing
- Probe Material 304 Stainless Steel and PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHP42BPT12",24
- Zoro # G1296863
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in, 24 in |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 2 in |
Probe Length | 24 in |
Details
Item | Liquid Level Probe |
Type | Industrial |
Number of Probes | 2 |
Material of Construction | NEMA 4X Polycarbonate Housing |
Probe Material | 304 Stainless Steel and PTFE |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Process Connection | 2 in NPT |
Application | Industrial |
Material | Polycarbonate |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | NPT |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 2, Probe Length 24 in, Process Connection Size 2 in, Process Connection Type NPT, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENWAL Control Board, 120V (35-705600-005)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 3/4 In, (F)NPT (VG7441LT)
- AIR HANDLER 6x6x1 Synthetic Pleated Air Filter, MERV 7 (21C093)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC (FMFT-2011)
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- LUMENITE Din Mount Level Control, 2 Relay, 240VAC (WFLTV-DM-4012)
- LUMENITE Liquid Level Probe, 12 In, 2 In Bevel Seat (DAFT2)
- LUMENITE Din Mount Level Control, 2 Relay, 120VAC (WFLTV-DM-4011)
- LUMENITE Control, Single Relay, Din Mount 24VAC (WFLT-DM-201(24))
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- Lumenite Water Level Controls and Accessories