Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12In, 3/4NPT, PTFE, 10Ft
Mfr # PHST34G12"TJ
Zoro # G2621717
original price:
$281.60
7% off
new price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Probes 1
- Probe Lengths 12 in
- Cable Length 10 ft
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Material of Construction Stainless Steel Tank Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHST34G12"TJ
- Zoro # G2621717
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Cable Length | 10 ft |
Process Connection Size | 3/4 in |
Probe Length | 12 in |
Details
Item | Liquid Level Probe |
Number of Probes | 1 |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Material of Construction | Stainless Steel Tank Connection |
Application | Industrial |
Probe Material | 304 Stainless Steel and PTFE |
Process Connection | 3/4 in NPT |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | NPT |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 1, Probe Length 12 in, Process Connection Size 3/4 in, Process Connection Type NPT, Material Stainless Steel, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Air Filter, 20x22-1/4x1", MERV 5 (5W988)
- JOHNSON CONTROLS Thermal Spacer (M9000-561)
- KOCH Std Cap Filter, Carbon Pleat, 20x25x2" (102-790-021)
- DAYTON Round Fire Damper, 165 Deg F, 13-5/8 In. D (2TFZ7)
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- LUMENITE Din Mount Level Control, 2 Relay, 240VAC (WFLTV-DM-4012)
- LUMENITE Octal Socket Level Control, 1Relay, 120VAC (WFLTV-SM-2011)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- WARRICK CONTROLS Level Control, 16MA1A0 (16MA1A0)
- Lumenite Water Level Controls and Accessories