Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12In, 1/2NPT, PTFE, 10Ft
Mfr # PHST12G12"TJ
Zoro # G1694734
original price:
$256.80
8% off
new price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 1
- Probe Lengths 12 in
- Cable Length 10 ft
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHST12G12"TJ
- Zoro # G1694734
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Cable Length | 10 ft |
Manufacturers Warranty Length | 1 YEAR |
Probe Length | 12 in |
Process Connection Size | 1/2 in |
Details
Item | Liquid Level Probe |
Type | Industrial |
Number of Probes | 1 |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Material of Construction | Stainless Steel Tank Connection |
Process Connection | 1/2 in NPT |
Probe Material | 304 Stainless Steel and PTFE |
Application | Industrial |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | NPT |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 1, Probe Length 12 in, Process Connection Size 1/2 in, Process Connection Type NPT, Material Stainless Steel, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- KUFO SECO Kufo Seco AM4000a High Velocity 1 HP 3 Speed 3 Position 4000 CFM Air Mover-Carpet Dryer-Floor Dryer (AM4000a)
- ALL-FILTERS 24X24X4 Merv 8 Pleated AC Furnace Air Filter, 3PK (24244.8 3PK)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- LUMENITE Control, Single Relay, Din Mount 24VAC (WFLT-DM-201(24))
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 220VAC (WFMFT-TM-2012)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- LUMENITE Din Mount Level Control, 3 Relay, 24VAC (WFLTV-DM-601(24))
- LUMENITE Octal Socket Level Control, 1Relay, 120VAC (WFLTV-SM-2011)
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp (DCFT2)
- Lumenite Water Level Controls and Accessories