Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12In, 1/2 NPT, PTFE
Mfr # PHST12G12"TN
Zoro # G0591062
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Probes 1
- Probe Lengths 12 in
- Material of Construction Stainless Steel Tank Connection
- Probe Material 304 Stainless Steel and PTFE
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHST12G12"TN
- Zoro # G0591062
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Process Connection Size | 1/2 in |
Probe Length | 12 in |
Details
Item | Liquid Level Probe |
Number of Probes | 1 |
Material of Construction | Stainless Steel Tank Connection |
Probe Material | 304 Stainless Steel and PTFE |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Process Connection | 1/2 in NPT |
Application | Industrial |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | NPT |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 1, Probe Length 12 in, Process Connection Size 1/2 in, Process Connection Type NPT, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 24 GA, 13 in W, 14" L, 13 in H (GRAE1090GA24)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-275N)
- ALL-FILTERS 18X25X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (18251.13 4PK)
- K-TOOL INTERNATIONAL Misting Fan Attachment (KTI77745)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT (PHST12Q12"UN)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC (FMFT-2011)
- LUMENITE Control, Single Relay, Din Mount, 110VAC (WFLT-DM-2011)
- LUMENITE Control, Standard Single Level, 110VAC (FLT-1011)
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- LUMENITE Din Mount Level Control, 3 Relay, 24VAC (WFLTV-DM-601(24))
- Lumenite Water Level Controls and Accessories