Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12 In, 2 In, PTFE, Bevel
Mfr # T-DAFT2
Zoro # G2478664
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sanitary
- Number of Probes 1
- Probe Lengths 12 in
- Manufacturers Warranty Length 1 YEAR
- Process Connection PTFE 2 in Bevel Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # T-DAFT2
- Zoro # G2478664
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 2 in |
Probe Length | 12 in |
Details
Item | Liquid Level Probe |
Type | Sanitary |
Number of Probes | 1 |
Process Connection | PTFE 2 in Bevel Seat |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Application | Sanitary |
Probe Material | 304 Stainless Steel and PTFE |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | Bevel Seat |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 1, Probe Length 12 in, Process Connection Size 2 in, Process Connection Type Bevel Seat, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5/3.3/3.7/2.5kW Electric Utility Heater, 1-Phase, 240/208V (4E169)
- HONEYWELL HOME CHECK VALVE, FITS 1/2", 3/4" AND 1" AM-1 SERIES MIXING VALVE WITH UNIONS (AMCU100)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- DAYTON Round OEM Blower, 2680 RPM, 1 Phase, Direct, Aluminum (3HMK2)
- LUMENITE Din Mount Level Control, 3 Relay, 120VAC (WFLTV-DM-6011)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp (DCFT2)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- DWYER INSTRUMENTS Pump Controller (MPCJR)
- Lumenite Water Level Controls and Accessories