Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12 In, 2 In Bevel Seat
Mfr # DAFT2
Zoro # G1838112
original price:
$228.80
6% off
new price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Probes 1
- Probe Lengths 12 in
- Process Connection 2 in Bevel Seat
- Probe Material 304 Stainless Steel and PTFE
- Application Sanitary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # DAFT2
- Zoro # G1838112
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Process Connection Size | 2 in |
Probe Length | 12 in |
Details
Item | Liquid Level Probe |
Number of Probes | 1 |
Process Connection | 2 in Bevel Seat |
Probe Material | 304 Stainless Steel and PTFE |
Application | Sanitary |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | Bevel Seat |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 1, Probe Length 12 in, Process Connection Size 2 in, Process Connection Type Bevel Seat, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zd18X6Tz 24V Automatic (ZD18X6TZ)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- HONEYWELL Am101-Us-1Lf 3/4" Union Sweat (AM101-US-1)
- DAYTON Standard Oblong Axial Fan, 120V AC, 197/232 cfm, 5-15/16 in W. (55VD26)
- LUMENITE Liquid Level Probe, 12 and 24 In, 2 In (2DCFT2)
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp (DCFT2)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC (FMFT-2011)
- LUMENITE Din Mount Level Control, 3 Relay, 120VAC (WFLTV-DM-6011)
- NINA SERIES PVC Plug Three Probe Sensor, 3", 50ft Wire (S-3030)
- Lumenite Water Level Controls and Accessories