Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12 In, 1/2 NPT
Mfr # PHST12Q12"UN
Zoro # G2845376
original price:
$81.40
new price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Industrial
- Number of Probes 2
- Probe Lengths 12 in
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Material of Construction Stainless Steel Tank Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHST12Q12"UN
- Zoro # G2845376
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 1/2 in |
Probe Length | 12 in |
Details
Item | Liquid Level Probe |
Type | Industrial |
Number of Probes | 2 |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Material of Construction | Stainless Steel Tank Connection |
Probe Material | 304 Stainless Steel |
Process Connection | 1/2 in NPT |
Application | Industrial |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | NPT |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 2, Probe Length 12 in, Process Connection Size 1/2 in, Process Connection Type NPT, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Eliminator® Refrig Evacuation Pump, 4.0 cfm, 6 ft. (DV-4E)
- HONEYWELL L4006A1678 Aquastat(100-240F (L4006A1678)
- LIBERTY PUMPS Inlet Hub 4 in. (K001238)
- FRIEDRICH Window Air Conditioner, 115V AC, 18 5/8 in W. (CCW10B10B)
- LUMENITE Control, Single Relay, Socket Mount, 110VAC (WFLT-SM-2011)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- LUMENITE Liquid Level Probe, 12 In, 3/8 NPT (PHST38Q12"UN)
- LUMENITE Control, 3 Relay, Din Mount, 110VAC (WFLT-DM-6011)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- LUMENITE Control, Single Relay, Din Mount, 110VAC (WFLT-DM-2011)
- Lumenite Water Level Controls and Accessories