Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12 In, 1-1/2 In
Mfr # DCFT-1-1/2
Zoro # G2114077
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sanitary
- Number of Probes 1
- Probe Lengths 12 in
- Application Sanitary
- Manufacturers Warranty Length 1 YEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # DCFT-1-1/2
- Zoro # G2114077
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 1 1/2 in |
Probe Length | 12 in |
Details
Item | Liquid Level Probe |
Type | Sanitary |
Number of Probes | 1 |
Application | Sanitary |
Process Connection | 1-1/2 in Tri-clamp |
Probe Material | 304 Stainless Steel and PTFE |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | Tri-Clamp |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 1, Probe Length 12 in, Process Connection Size 1 1/2 in, Process Connection Type Tri-Clamp, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Draft Inducer Assembly Kit (340793-762)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- VULCAN Finned Strip Heater, 120V, 10-1/2 In. L (OSF1510-475A)
- MR. HEATER 450 sq ft Propane Radiant Portable Heater 18000 BTU (F227500)
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 220VAC (WFMFT-TM-2012)
- LUMENITE Liquid Level Probe, 12 In, 2 In Tri-clamp (DCFT2)
- LUMENITE Control, Single Relay, Socket Mount, 110VAC (WFLT-SM-2011)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- Lumenite Water Level Controls and Accessories