Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12 and 24In, 2In Bevel
Mfr # 2DAFT2
Zoro # G2754211
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sanitary
- Number of Probes 2
- Probe Lengths 12 in, 24 in
- Manufacturers Warranty Length 1 YEAR
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # 2DAFT2
- Zoro # G2754211
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in, 24 in |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 2 in |
Probe Length | 12 in, 24 in |
Details
Item | Liquid Level Probe |
Type | Sanitary |
Number of Probes | 2 |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Probe Material | 304 Stainless Steel and PTFE |
Application | Sanitary |
Process Connection | 2 in Bevel Seat |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | Bevel Seat |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 2, Probe Length 12 in, 24 in, Process Connection Size 2 in, Process Connection Type Bevel Seat, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Curtain Cabinet, Steel, 36x12-1/2 in. (6E826)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32701)
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-R1D White Round Ceiling Diffuser and 6 in. Boot with Rotary Damper (HT-G6B-R1D)
- JB INDUSTRIES Refrigerant Evacuation Pump, 6.0 cfm, Hz: 50/60 (DV-6E-250SP)
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- LUMENITE Control, Single Relay, Din Mount 24VAC (WFLT-DM-201(24))
- LUMENITE Control, Single Relay, Socket Mount, 110VAC (WFLT-SM-2011)
- LUMENITE Din Mount Level Control, 2 Relay, 120VAC (WFLTV-DM-4011)
- LUMENITE Din Mount Level Control, 3 Relay, 120VAC (WFLTV-DM-6011)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- Lumenite Water Level Controls and Accessories