Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12 and 24In, 2 In, PTFE
Mfr # T-2DAFT2
Zoro # G1440494
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sanitary
- Number of Probes 2
- Probe Lengths 12 in, 24 in
- Probe Material 304 Stainless Steel and PTFE
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # T-2DAFT2
- Zoro # G1440494
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in, 24 in |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 2 in |
Probe Length | 12 in, 24 in |
Details
Item | Liquid Level Probe |
Type | Sanitary |
Number of Probes | 2 |
Probe Material | 304 Stainless Steel and PTFE |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Application | Sanitary |
Process Connection | PTFE 2 in Bevel Seat |
Material | Stainless Steel |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Process Connection Type | Bevel Seat |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 2, Probe Length 12 in, 24 in, Process Connection Size 2 in, Process Connection Type Bevel Seat, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Crankcase Heater, 480V, 70W, 21.8" to 29 (S1-025-38913-480)
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- SUNTEC 135722-Hk Strainer & Gasket For (135722-HK)
- DAYTON Rotary Switch, Black, 2 Speed (VE750SG)
- LUMENITE Cable, Three Conductor, 10 Ft (3J)
- LUMENITE Liquid Level Probe, 12 In, 2 In Bevel Seat (DAFT2)
- LUMENITE Octal Socket Level Control, 1Relay, 120VAC (WFLTV-SM-2011)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- WARRICK CONTROLS Level Control, 16MA1A0 (16MA1A0)
- Lumenite Water Level Controls and Accessories