Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12, 18 and24 In, 2 In
Mfr # 3DAFT2
Zoro # G3484135
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sanitary
- Number of Probes 3
- Probe Lengths 12 in, 18 in, 24 in
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Process Connection 2 in Bevel Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumenite
- MFR # 3DAFT2
- Zoro # G3484135
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in, 18 in, 24 in |
Manufacturers Warranty Length | 1 YEAR |
Process Connection Size | 2 in |
Probe Length | 12 in, 18 in, 24 in |
Details
Item | Liquid Level Probe |
Type | Sanitary |
Number of Probes | 3 |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Process Connection | 2 in Bevel Seat |
Application | Sanitary |
Probe Material | 304 Stainless Steel and PTFE |
Material | Stainless Steel |
Process Connection Type | Bevel Seat |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Sanitary, Number of Probes 3, Probe Length 12 in, 18 in, 24 in, Process Connection Size 2 in, Process Connection Type Bevel Seat, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 14X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14241.C 6PK)
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FD14X14_4)
- LENNOX Silicon Carbide Hot Surface Ignitor (41K56)
- BROAN In-Wall Dehumidifier (B33DHW)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 110VAC (WFMFT-TM-2011)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- LUMENITE Din Mount Level Control, 3 Relay, 120VAC (WFLTV-DM-6011)
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- LUMENITE Control, 3 Relay, Din Mount, 110VAC (WFLT-DM-6011)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- WARRICK CONTROLS Level Control, 10Kohm, 120V, 11 Pin, No Encl (26MB1A0)
- Lumenite Water Level Controls and Accessories