Shop All Water Level Controls and Accessories
Lumenite
Liquid Level Probe, 12, 18, 24 In, 2-1/2 NPT
Mfr # PHS43CST12",18",24
Zoro # G1027616
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Probes 3
- Probe Lengths 12 in, 18 in, 24 in
- For Use With Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers
- Application Industrial
- Material of Construction NEMA 4X Stainless Steel Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # PHS43CST12",18",24
- Zoro # G1027616
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Probe Lengths | 12 in, 18 in, 24 in |
Process Connection Size | 2 1/2 in |
Probe Length | 12 in, 18 in, 24 in |
Details
Item | Liquid Level Probe |
Number of Probes | 3 |
For Use With | Lumenite WFLTV-TM, WFLTV-SM and WFLTV-DM Level Controllers |
Application | Industrial |
Material of Construction | NEMA 4X Stainless Steel Housing |
Probe Material | 304 Stainless Steel and PTFE |
Process Connection | 2-1/2 in NPT |
Material | Stainless Steel |
Process Connection Type | NPT |
Compatible Product Type | Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM |
Description
Liquid Level Probe, Compatible Product Type Lumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM, Application Industrial, Number of Probes 3, Probe Length 12 in, 18 in, 24 in, Process Connection Size 2 1/2 in, Process Connection Type NPT, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Hi Pressure Switch, 410 psi CL, M/R (SMR410)
- ALL-FILTERS 24 x 36x 1 Washable Electrostatic Furnace Air Filter (24361.E)
- KOCH FILTER 25x29x4 High Capacity Pleated Air Filter, MERV 8 (102-034-010)
- AIR HANDLER Air Filter, 16x30x1", MERV 4 (54FE68)
- LUMENITE Control, Single Relay, Din Mount 24VAC (WFLT-DM-201(24))
- LUMENITE Din Mount Level Control, 2 Relay, 120VAC (WFLTV-DM-4011)
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT (PHST12Q12"UN)
- LUMENITE Control, Single Relay, Din Mount, 110VAC (WFLT-DM-2011)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- LUMENITE Control, No Foam, 2 Lvl, 110VAC (FMFT-2011)
- NINA SERIES PVC Plug Six Probe Sensor, 3", 50 ft. Wire (S-3060)
- Lumenite Water Level Controls and Accessories