Lumenite Light Sleeve

Lumenite Light Sleeve, T8


product price: $45.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Application Commercial, Industrial
  • Type T8
  • Standards ASTM 2073
  • End Caps 2
  • Length (In.) 48
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length (In.) 48
Length 48 in

Details

Application Commercial, Industrial
Type T8
Standards ASTM 2073
Item Lumenite Light Sleeve
End Caps 2
Features LED or Fluorescent Linear Bulb, Safety Sleeves and Tube Holder
Sleeve Color Ivory/Glow in the Dark Green
For Bulb Type T8

Description

Lumenite Light Sleeve, Length 48 in, Sleeve Color Ivory/Glow in the Dark Green, Features LED or Fluorescent Linear Bulb, Safety Sleeves and Tube Holder, For Bulb Type T8, Product Type Light Sleeve, Application Commercial, Industrial, End Caps 2, Standards ASTM 2073

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.