Shop All Flow Rate Sensors
Lumenite
Industrial Level Transmitter
Mfr # MLXT-4220-P-3/4-72
Zoro # G2863725
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Vertical
- Signal Output 4 to 20mA
- Voltage 24V DC
- Standards CSA, cULus
- Stem Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # MLXT-4220-P-3/4-72
- Zoro # G2863725
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Stem Length | 72 in |
Connection Size | 3/4 in |
Details
Item | Industrial Level Transmitter |
Mounting | Vertical |
Signal Output | 4 to 20mA |
Voltage | 24V DC |
Standards | CSA, cULus |
Fitting | 3/4 in NPT |
Stem Material | 304 Stainless Steel, PTFE |
Max. Temp. | 160 Degrees F |
Body Material | Aluminum |
Probe Material | 304 Stainless Steel |
Includes | 1 Year |
Enclosure Rating | NEMA 4X |
Accuracy | Better than 0.1% |
Agency Compliance | UL/CSA |
Product Type | Industrial Level Transmitter |
Connection Type | NPT |
Media Temperature - Maximum | 500 Degrees F |
Mounting Orientation | Vertical |
Output Wire Configuration | 2-Wire |
Operating Pressure - Maximum | 250 psi |
Nameplate Voltage | 24V DC |
Number of Outputs - Digital | 1 |
Description
Industrial Level Transmitter, Product Type Industrial Level Transmitter, Connection Size 3/4 in, For Media Type Not Applicable, Connection Type NPT, Body Material Aluminum, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 72 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1, Float Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PP2LTAC21SBG)
- DWYER INSTRUMENTS Flowmeter, Range 5-50 Gph Water (RMA-45-SSV)
- DWYER INSTRUMENTS Vfb-80-Ssv -Flowmeter Range 5-12 (VFB-80-SSV)
- DAYTON Impeller/Sleeve Assy, Neoprene, For 3ACC1 (3ACE2)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- INTEX POOL FLOAT PLANE 46X46"" (57536EP)
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft (XP88-00)
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft (LU83-5101)
- LOCHINVAR Plt3023 Flame Sensor W/ Gasket (PLT3023)
- Lumenite Flow Rate Sensors