Shop All Flow Rate Sensors
Lumenite
Industrial Continuous Level Transmitter
Mfr # MLXT-4220-P-3/4-36
Zoro # G8656146
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating NEMA 4X
- Stem Length 36 in
- Fitting 3/4 in NPT
- Standards CSA, cULus
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumenite
- MFR # MLXT-4220-P-3/4-36
- Zoro # G8656146
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Stem Length | 36 in |
Width | 6" |
Connection Size | 3/4 in |
Details
Item | Industrial Continuous Level Transmitter |
Enclosure Rating | NEMA 4X |
Fitting | 3/4 in NPT |
Standards | CSA, cULus |
Body Material | Aluminum |
Accuracy | Better than 0.1% |
Probe Material | 304 Stainless Steel |
Stem Material | 304 Stainless Steel, PTFE |
Product Type | Industrial Level Transmitter |
Connection Type | NPT |
Number of Outputs - Digital | 1 |
Nameplate Voltage | 24V DC |
Operating Pressure - Maximum | 250 psi |
Mounting Orientation | Vertical |
Media Temperature - Maximum | 500 Degrees F |
Output Wire Configuration | 2-Wire |
Description
Industrial Continuous Level Transmitter, Product Type Industrial Level Transmitter, Connection Size 3/4 in, For Media Type Not Applicable, Connection Type NPT, Body Material Aluminum, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 36 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1, Float Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sump Pump (PP5132007G)
- DAYTON Bronze 3 HP Centrifugal Pump 230V (2ZXA7)
- DWYER INSTRUMENTS Water Meter, 58X34 Water Mtr 10Gal Output (WRBT-A-C-02-10)
- FLOJET Strainer, In Line, 3/4", Barb (01740000G)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- GEORG FISCHER Flow Sensor (198 801 620)
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft (LU83-5101)
- FLOWLINE Ultrasonic Level Transmitter, 18.0 Ft (LU81-5101)
- FLOWLINE Ultrasonic Level Sensor, 9.8 Ft (LU77-5004)
- RHEEM 62-23543-02 Flame Sensor (62-23543-0)
- Lumenite Flow Rate Sensors