Shop All Flow Rate Sensors
Lumenite
Industrial Continuous Level Transmitter
Mfr # MLXT-4220-P-3/4-24
Zoro # G8656137
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating NEMA 4X
- Stem Length 24 in
- Standards CSA, cULus
- Fitting 3/4 in NPT
- Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # MLXT-4220-P-3/4-24
- Zoro # G8656137
- Country of Origin United States
- Category Flow Rate Sensors
Dimensions
Stem Length | 24 in |
Width | 6" |
Connection Size | 3/4 in |
Details
Item | Industrial Continuous Level Transmitter |
Enclosure Rating | NEMA 4X |
Standards | CSA, cULus |
Fitting | 3/4 in NPT |
Body Material | Aluminum |
Accuracy | Better than 0.1% |
Stem Material | 304 Stainless Steel, PTFE |
Probe Material | 304 Stainless Steel |
Product Type | Industrial Level Transmitter |
Media Temperature - Maximum | 500 Degrees F |
Nameplate Voltage | 24V DC |
Operating Pressure - Maximum | 250 psi |
Number of Outputs - Digital | 1 |
Mounting Orientation | Vertical |
Output Wire Configuration | 2-Wire |
Connection Type | NPT |
Description
Industrial Continuous Level Transmitter, Product Type Industrial Level Transmitter, Connection Size 3/4 in, For Media Type Not Applicable, Connection Type NPT, Body Material Aluminum, Accuracy Better than 0.1 Percent, Range Not Applicable, Stem Length 24 in, Operating Pressure - Maximum 250 psi, Media Temperature - Maximum 500 Degrees F, Mounting Orientation Vertical, Enclosure Rating NEMA 4X, Float Diameter Not Applicable, Number of Outputs - Digital 1, Float Length Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Fuel Transfer Pump - Manual Pump (TRM20)
- DAYTON 1/2 HP 2" Manual Submersible Sewage Pump 230V (4HU81)
- STENNER Injection Check Valve 3/8In (UCINJ38)
- DWYER INSTRUMENTS Flowmeter, range 1-10 GPM water. (VFCII-142)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-48)
- LUMENITE Industrial Continuous Level Transmitter (MLXT-4220-P-3/4-36)
- LOCHINVAR Plt3022 Flame Sensor With Gasket (PLT3022)
- GEORG FISCHER Flow Sensor (198 801 620)
- INTEX POOL KIDDIE FLOAT (59380EP)
- RAYPAK 013164F Flame Sensor (013164F)
- Lumenite Flow Rate Sensors