Shop All Water Level Controls and Accessories
Lumenite
Din Mount Level Control, 3 Relay, 240VAC
Mfr # WFLTV-DM-6012
Zoro # G1302235
original price:
$804.10
7% off
new price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DIN Mount
- Input Voltage 240 VAC
- Overall Length 3 7/8 in
- Agency Compliance cUL
- Height 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # WFLTV-DM-6012
- Zoro # G1302235
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Overall Length | 3 7/8 in |
Height | 4 3/4 in |
Depth | 2 3/4 in |
Width | 3 7/8 in |
Overall Width | 2 3/4 in |
Overall Height | 4 3/4 in |
Details
Item | Liquid Level Controller |
Type | DIN Mount |
Input Voltage | 240 VAC |
Agency Compliance | cUL |
Control Type | Conductivity |
Mounting | DIN Rail |
Output Type | Relay |
Includes | Instructions |
Contact Form | SPDT |
Source Voltage | 240V AC |
Standards | 3A, CSA, UL 353 |
Product Type | Liquid Level Controller |
Voltage | 220V AC |
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type DIN Rail, Voltage 220V AC, Overall Height 4 3/4 in, Overall Length 3 7/8 in, Overall Width 2 3/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Lpw Series 2 Comfortcraft Wall Heater, 277V 4000W, White Dove (LPW2740T-S2-WD-R)
- AMERI-VENT Flexible Pipe Section, 4" Dia., 5 ft. L (4FC5)
- KOCH FILTER Poly Filter, Disposabl, C and I, 14"x25"x1" (284-140-250)
- MAXX AIR MaxxAir BF24TF Tilt Fan, 1750 to 3200 cfm, 120 V, Yellow (BF24TFRED)
- LUMENITE Cable, Two Conductor, 10 Ft, 1-1/2 In (2J-1-1/2)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- LUMENITE Control, Single Relay, Socket Mount, 110VAC (WFLT-SM-2011)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- LUMENITE Liquid Level Probe, 12 In, 3/8 NPT (PHST38Q12"UN)
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- LUMENITE Control, 3 Relay, Din Mount, 110VAC (WFLT-DM-6011)
- Lumenite Water Level Controls and Accessories