Shop All Water Level Controls and Accessories
Lumenite
Din Mount Level Control, 3 Relay, 120VAC
Mfr # WFLTV-DM-6011
Zoro # G1054401
original price:
$884.51
15% off
new price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 7/8 in
- Standards 3A, CSA, UL 353
- Width 3 7/8 in
- Includes Instructions
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # WFLTV-DM-6011
- Zoro # G1054401
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Overall Length | 3 7/8 in |
Width | 3 7/8 in |
Height | 4 3/4 in |
Depth | 2 3/4 in |
Overall Height | 4 3/4 in |
Overall Width | 2 3/4 in |
Details
Item | Liquid Level Controller |
Standards | 3A, CSA, UL 353 |
Includes | Instructions |
Mounting | DIN Rail |
Control Type | Conductivity |
Contact Form | SPDT |
Output Type | Relay |
Source Voltage | 120V AC |
Product Type | Liquid Level Controller |
Voltage | 110V AC |
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type DIN Rail, Voltage 110V AC, Overall Height 4 3/4 in, Overall Length 3 7/8 in, Overall Width 2 3/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 30 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B768)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- INTERNATIONAL ENVIRONMENTAL Relay, 30A N/O, 3A N/C, 277V DPDT (70665410)
- FJC Valve Core Remover Tool, Small (2745)
- LUMENITE Control, Standard, 2 Lvl, 110VAC (FLT-2011)
- LUMENITE Din Mount Level Control, 3 Relay, 240VAC (WFLTV-DM-6012)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- LUMENITE Din Mount Level Control, 2 Relay, 240VAC (WFLTV-DM-4012)
- LUMENITE Control, Single Relay, Socket Mount, 110VAC (WFLT-SM-2011)
- LUMENITE Liquid Level Probe, 12 and 24In, 2In Bevel (2DAFT2)
- Lumenite Water Level Controls and Accessories