Shop All Water Level Controls and Accessories
Lumenite
Din Mount Level Control, 2 Relay, 24VAC
Mfr # WFLTV-DM-401(24)
Zoro # G3250387
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 7/8 in
- Depth 2 3/4 in
- Source Voltage 24V AC
- Control Type Conductivity
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # WFLTV-DM-401(24)
- Zoro # G3250387
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Overall Length | 2 7/8 in |
Depth | 2 3/4 in |
Height | 4 3/4 in |
Width | 2 7/8 in |
Overall Height | 4 3/4 in |
Overall Width | 2 3/4 in |
Details
Item | Liquid Level Controller |
Source Voltage | 24V AC |
Control Type | Conductivity |
Contact Form | SPDT |
Includes | Instructions |
Standards | 3A, CSA, UL 353 |
Output Type | Relay |
Mounting | DIN Rail |
Product Type | Liquid Level Controller |
Voltage | 24V AC |
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type DIN Rail, Voltage 24V AC, Overall Height 4 3/4 in, Overall Length 2 7/8 in, Overall Width 2 3/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET Snap Coupler (QCH90)
- WESTINGHOUSE Contractor's Choice 52-Inch Indoor Ceiling Fan (7802400)
- WHITE-RODGERS 3L01-300 Snap Disc Fan Or Limit (3L01-300)
- HONEYWELL Thermostat Heating Lever White (CT50K1028/E1)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- LUMENITE Liquid Probe, Waterproof, 12, 18, 24In, 3 In (PHP33EP15T12",18",24)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- LUMENITE Liquid Probe, Waterproof, 12, 24In, 3 In (PHP32EP15T12",24)
- LUMENITE Control, 3 Relay, Din Mount, 110VAC (WFLT-DM-6011)
- TACO Low Water Cutoff, NPT, Electronic, NEMA 1 (LFA0243S-1)
- Lumenite Water Level Controls and Accessories