Shop All Water Level Controls and Accessories
Lumenite
Din Mount Level Control, 2 Relay, 120VAC
Mfr # WFLTV-DM-4011
Zoro # G1495891
original price:
$733.26
15% off
new price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Height (In.) 4-3/4
- Type DIN Mount
- Enclosure Width (In.) 2-7/8
- Enclosure Depth (In.) 2-3/4
- Input Voltage 120 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # WFLTV-DM-4011
- Zoro # G1495891
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 4-3/4 |
Enclosure Width (In.) | 2-7/8 |
Enclosure Depth (In.) | 2-3/4 |
Overall Length | 2 7/8 in |
Width | 2 7/8 in |
Height | 4 3/4 in |
Depth | 2 3/4 in |
Overall Height | 4 3/4 in |
Overall Width | 2 3/4 in |
Details
Item | Liquid Level Controller |
Type | DIN Mount |
Input Voltage | 120 VAC |
Relays | 2 |
Output Type | Relay |
Control Type | Conductivity |
Includes | Instructions |
Agency Compliance | cUL |
Enclosure Color | White |
Source Voltage | 120V AC |
Standards | 3A, CSA, UL 353 |
Mounting | DIN Rail |
Contact Form | SPDT |
Product Type | Liquid Level Controller |
Voltage | 110V AC |
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type DIN Rail, Voltage 110V AC, Overall Height 4 3/4 in, Overall Length 2 7/8 in, Overall Width 2 3/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHONY INTERNATIONAL Hinge Pin with 3 Leads (60-10847-0003)
- AIR HANDLER 2-Ply Link Air Filter, 20x24", 48" Length (2GGC2)
- WHITE-RODGERS 3L01-300 Snap Disc Fan Or Limit (3L01-300)
- GREYSTONE HOME PROD AB3BRWH106 GRILLE BASEBOARD REGISTER 10X6 (Phased Out)
- LUMENITE Liquid Level Probe, 12 In, 1-1/2 In (DCFT-1-1/2)
- LUMENITE Din Mount Level Control, 3 Relay, 24VAC (WFLTV-DM-601(24))
- LUMENITE Din Mount Level Control, 1 Relay, 120VAC (WFLTV-DM-2011)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- LUMENITE Din Mount Level Control, 2 Relay, 240VAC (WFLTV-DM-4012)
- LUMENITE Control, 2 Relay, Din Mount, 110VAC (WFLT-DM-4011)
- MACROMATIC Control Relay, Dual Pump Down, 120V (LCP2D100)
- Lumenite Water Level Controls and Accessories