Shop All Water Level Controls and Accessories
Lumenite
Din Mount Level Control, 1 Relay, 120VAC
Mfr # WFLTV-DM-2011
Zoro # G0721454
original price:
$587.82
26% off
new price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DIN Mount
- Input Voltage 120 VAC
- Relays 1
- Overall Length 1 3/4 in
- Contact Form SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # WFLTV-DM-2011
- Zoro # G0721454
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Overall Length | 1 3/4 in |
Height | 4 3/4 in |
Depth | 2 3/4 in |
Width | 1 3/4 in |
Overall Width | 2 3/4 in |
Overall Height | 4 3/4 in |
Details
Item | Liquid Level Controller |
Type | DIN Mount |
Input Voltage | 120 VAC |
Relays | 1 |
Contact Form | SPDT |
Control Type | Conductivity |
Includes | Instructions |
Source Voltage | 120V AC |
Output Type | Relay |
Mounting | DIN Rail |
Agency Compliance | cUL |
Enclosure Color | White |
Standards | 3A, CSA, UL 353 |
Product Type | Liquid Level Controller |
Voltage | 110V AC |
Description
Liquid Level Controller, Contact Form SPDT, Mounting Type DIN Rail, Voltage 110V AC, Overall Height 4 3/4 in, Overall Length 1 3/4 in, Overall Width 2 3/4 in, Output Type Relay, Standards 3A, CSA, UL 353, Product Type Liquid Level Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 72" Electric Baseboard Heater, White, 1128/1500W, 208/240V (3UG86)
- AMERICAN LOUVER 10 in Square 3 Cone Ceiling Diffuser, Black (STR-C-10BK)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Clay (Each) (LVSL0001CL)
- UTICA/DUNKIRK ELCTD RPLMT KIT (550003152)
- LUMENITE Liquid Level Probe, 12 In, 1/2 NPT (PHST12Q12"UN)
- LUMENITE Cable, Three Conductor, 10 Ft (3J)
- LUMENITE Cable, Two Conductor, 10 Ft, 2 In Tri-Clamp (2J2)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- LUMENITE Liquid Level Probe, 12, 18 and24 In, 2 In (3DAFT2)
- LUMENITE Din Mount Level Control, 3 Relay, 240VAC (WFLTV-DM-6012)
- Lumenite Water Level Controls and Accessories