Shop All Water Level Controls and Accessories
Lumenite
Control, Single Relay, Din Mount 24VAC
Mfr # WFLT-DM-201(24)
Zoro # G6079689
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumenite
- MFR # WFLT-DM-201(24)
- Zoro # G6079689
- Country of Origin United States
- Category Water Level Controls and Accessories
Details
Item | Control,Single Relay,Din Mount 24VAC |
Description
Control,Single Relay,Din Mount 24VAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Filter, HEPA/Carbon, 2HPB8 & 9 (2HPC2)
- HONEYWELL Q313A1170 750Mv Thermopile (Q313A1170)
- BROAN Blower Wheel (99020274)
- RAYCHEM Line Volt Electronic Tstat, Open on Rise, wall, SPST, 100 to 277VAC (EC-TS)
- LUMENITE Din Mount Level Control, 3 Relay, 24VAC (WFLTV-DM-601(24))
- LUMENITE Cable, Single Conductor, 10 Ft (J)
- LUMENITE Liquid Level Probe, 12 and 24 In, 1-1/2 (2DCFT-1-1/2)
- LUMENITE Liquid Level Probe, 12, 18 and 24 In, 2 In (3DCFT2)
- LUMENITE Octal Socket Level Control, 1Relay, 120VAC (WFLTV-SM-2011)
- LUMENITE Liquid Probe, Waterproof, 12, 24In, 3 In (PHP32EP15T12",24)
- NINA SERIES Duplex Pump Down, Alternating, w/HA (NINA220)
- Lumenite Water Level Controls and Accessories