Lumax

Suction Gun, 18 oz. with 12" Flex Hose (Discontinued)


This Product is Discontinued
Shop for all Grease Guns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Lumax
  • MFR # LX-1185
  • Zoro # G0597678
  • UPC #
    027719050171
  • Country of Origin China
  • Category Grease Guns

Details

Item Suction Gun,18 oz. with 12" Flex Hose

Description

Suction Gun,18 oz. with 12 In. Flex Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products