Shop All Grease Guns
This Product is Discontinued
Lumax
Heavy-Duty, Deluxe Pistol Grease Gun with 18" Flex Hose (Discontinued)
Mfr # LX-1152
Zoro # G0595447
This Product is Discontinued
Key Features
- Includes 18 in Flex Hose
- Features Heavy-Duty Follower Spring for Consistent Priming, Posi-Lock Follower Rod with Ergonomically Designed T-Handle Provides Sure-Handed Grip and Easy Filling at any Position, Tough Follower Offers Superior Seal and Eliminates Grease Bypass
- Volume per Stroke 4 oz
- Loading Method Cartridge
- Handle Style Pistol-Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumax
- MFR # LX-1152
- Zoro # G0595447
- UPC # 027719050072
- Country of Origin China
- Category Grease Guns
Dimensions
Flexible Hose Length | 18 in |
Details
Item | Manual Grease Gun |
Includes | 18 in Flex Hose |
Features | Heavy-Duty Follower Spring for Consistent Priming, Posi-Lock Follower Rod with Ergonomically Designed T-Handle Provides Sure-Handed Grip and Easy Filling at any Position, Tough Follower Offers Superior Seal and Eliminates Grease Bypass |
Volume per Stroke | 4 oz |
Loading Method | Cartridge |
Handle Style | Pistol-Grip |
Hose Type | Flexible |
Operating Pressure - Maximum | 7,000 psi |
Resistance Properties | Oil Resistant |
Strokes per Oz | 100 |
Barrel Material | Steel |
Description
Manual Grease Gun, 4 oz, Features Heavy-Duty Follower Spring for Consistent Priming, Posi-Lock Follower Rod with Ergonomically Designed T-Handle Provides Sure-Handed Grip and Easy Filling at any Position, Tough Follower Offers Superior Seal and Eliminates Grease Bypass, Includes 18 in Flex Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.