Shop All Grease Gun Accessories
Lumax
Drive-in Grease Fitting Tool, Straight
Mfr # LX-1430
Zoro # G0595334
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Corrosion Resistant Finish
- Material Steel
- Accessory Type Drive-in Grease Fitting Tool,Strght
- Compatible Product Type Straight Drive-in Fittings
- Product Type Zerk Extractor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumax
- MFR # LX-1430
- Zoro # G0595334
- UPC # 027719054810
- Country of Origin China
- Category Grease Gun Accessories
Details
Item | Zerk Extractor |
Features | Corrosion Resistant Finish |
Material | Steel |
Accessory Type | Drive-in Grease Fitting Tool,Strght |
Compatible Product Type | Straight Drive-in Fittings |
Product Type | Zerk Extractor |
Description
Zerk Extractor, Compatible Product Type Straight Drive-in Fittings, Product Type Zerk Extractor, Material Steel, Features Corrosion Resistant Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON MTR, CS/CR, ODP, 1/3 HP, 1725, 48Z, EFF 72.4 (30PT56)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- BELAIRE Air Compressor, Horizon, 5HP, 80gal, 2-Stage (318H)
- TRITAN Radial Ball Bearing, PS, 40mm, 6308 (6308/C3)
- K-TOOL INTERNATIONAL Hd Lever Grease Gun 14 Oz (KTI73942)
- WESTWARD Needle Nose Dispenser, 1-1/2 in. (45FG48)
- WESTWARD Grease Gun Holder, HD (13X048)
- WESTWARD Seal Off Dispenser (13X051)
- AMERICAN FORGE & FOUNDRY Bulk Grease Filler Pumps - Lever Action (8038)
- LINCOLN Valve, Oil Control (758F)
- LEGACY Gun, Booster (LCG1-01)
- Lumax Grease Gun Accessories