Shop All Site & Roadway Lighting
Lumark
Xtormaxx, 58W, 5K, Fco, Cb, 208-277V Pc
Mfr # XTOR6B-PC2
Zoro # G1234163
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.438 Inches
- Mounting Wall Mount
- Lens Type Full Cutoff
- Height 12.625 Inches
- Amperage Rating 0.22A at 277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumark
- MFR # XTOR6B-PC2
- Zoro # G1234163
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Length | 9.438 Inches |
Height | 12.625 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Lens Type | Full Cutoff |
Amperage Rating | 0.22A at 277V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- ADESSO Dune Table Lamp In Natural (8021-12)
- STREAMLIGHT Stinger LED W/Ac/Dc - Pb - Red (75612)
- ILC Replacement for Athalon F50bx/spx35/rs replacement light bulb lamp (F50BX/SPX35/RS ATHALON)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- LUMARK Led, 26W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR3B-PC1)
- LUMARK Cbn Bz, 12W, 5000K, 120-277V, Pc1 (XTOR1B-PC1)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- LUMARK Xtormaxx, 81W, 5K, Full Cutoff, Cb, 120V Pc (XTOR8B-PC1)
- LUMARK Cbn Bz, 60W, 5000K, 120-277V (XTOR6BRL)
- LUMARK Led 120-277 4000K Glass Bronze, 75W (WPMLED-75-GL-UNV)
- Lumark Site & Roadway Lighting