Shop All Site & Roadway Lighting
Lumark
Prevail, 10200Lm, Dim, Unv, T5, Std Arm, Bronz
Mfr # PRV-A25-D-UNV-T5-SA-BZ
Zoro # G1227188
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.125 Inches
- Length 31.313 Inches
- Mounting Pole
- Amperage Rating 0.76A/0.35A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumark
- MFR # PRV-A25-D-UNV-T5-SA-BZ
- Zoro # G1227188
- Country of Origin Mexico
- Category Site & Roadway Lighting
Dimensions
Height | 6.125 Inches |
Length | 31.313 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Pole |
Amperage Rating | 0.76A/0.35A |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN White Integrated LED Outdoor Line Voltage Security Flood Light with Clear Glass (FL2016N40-06)
- ZORO SELECT Lighting Panels, Opal, Polycarbonate, PK5 (ZUSA-LDP-20A)
- BAYCO REPLACEMENT STD TROUBLE LIGHT KIT (BYSL-204)
- ILC Replacement for Philips Mp175/bu replacement light bulb lamp (MP175/BU PHILIPS)
- LUMARK Crosstour Wire Guard (WG/XTOR)
- LUMARK Led Sq Wp 120-277 5000K Glass Bz, 65W (WPSQLED-65-UNV-7050)
- LUMARK Led, 26W, Lg, Unv 4000K Mt, 120-277V, C Brz (XTOR3B-W)
- LUMARK Axc, Large, 102W, 4000K, Fc, 120-277V (AXCL10A)
- LUMARK Axc, Large, 56W, 4000K, Rl, 120-277V (AXCL6ARL)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- LUMARK Xtor, 38W, 5K, Full Cutoff, 120-277V, Cb (XTOR4B)
- Lumark Site & Roadway Lighting