Shop All Security & Flood Lights
Lumark
Nffld-S Night Falcon Small
Mfr # NFFLD-S-C70-KNC-UNV-PC2
Zoro # G1224923
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.068 Inches
- Lumens 2682
- Lamp Type LED
- Watts 20W
- Mounting Type Knuckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumark
- MFR # NFFLD-S-C70-KNC-UNV-PC2
- Zoro # G1224923
- Country of Origin Mexico
- Category Security & Flood Lights
Dimensions
Height | 11.068 Inches |
Length (In.) | 12.784 Inches |
Width (in.) | 10.909 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lumens | 2682 |
Lamp Type | LED |
Watts | 20W |
Mounting Type | Knuckle |
Current Rating | 0.15 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- SATCO 17Watt A21 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12446)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- ILC Replacement for Philips TUV 36t5 HO 4P SE replacement light bulb lamp (TUV 36T5 HO 4P SE PHILIPS)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C70-T-UNV)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED10B)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED20B)
- LUMARK Nffld Night Falcon (NFFLD-C25-S)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- IQ AMERICA LM1801WH Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount WH (LM1801WH)
- Lumark Security & Flood Lights