Shop All Security & Flood Lights
Lumark
Nffld-S Night Falcon Small
Mfr # NFFLD-S-C70-KNC-UNV-PC1
Zoro # G1224887
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.068 Inches
- Lamp Type LED
- Lumens 5976
- Current Rating 0.15 (at 120v)
- Mounting Type Knuckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumark
- MFR # NFFLD-S-C70-KNC-UNV-PC1
- Zoro # G1224887
- Country of Origin Mexico
- Category Security & Flood Lights
Dimensions
Height | 11.068 Inches |
Length (In.) | 12.784 Inches |
Width (in.) | 10.909 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Watts | 20W |
Lamp Type | LED |
Lumens | 5976 |
Current Rating | 0.15 (at 120v) |
Mounting Type | Knuckle |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Magnaflux 507320 replacement light bulb lamp (507320 MAGNAFLUX)
- COMMERCIAL LED Photocell With Receptacle (CLF4-3 PIN + PHOTOCELL)
- IMPORT 40-Watt Clear Incandescent Light Bulb (78.2)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB14L40BZ)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-T-UNV-PC2)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED20B)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C70-T-UNV)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED10B)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting ESXF3 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - 120-277V, Yoke, Dark Bronze (ESXF3 ALO SWW2 YS DDB M2)
- Lumark Security & Flood Lights