Shop All Security & Flood Lights
Lumark
Nffld-S Night Falcon Small
Mfr # NFFLD-S-C15-T-UNV-PC2
Zoro # G1224966
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 5976
- Lamp Type LED
- Height 11.068 Inches
- Length (In.) 12.784 Inches
- Current Rating 0.45 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumark
- MFR # NFFLD-S-C15-T-UNV-PC2
- Zoro # G1224966
- Country of Origin Mexico
- Category Security & Flood Lights
Dimensions
Height | 11.068 Inches |
Length (In.) | 12.784 Inches |
Width (in.) | 10.909 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Watts | 51W |
Lumens | 5976 |
Lamp Type | LED |
Current Rating | 0.45 at 120V |
Mounting Type | Trunnion |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Northern Light Techn Flamingo replacement light bulb lamp (FLAMINGO NORTHERN LIGHT TECHN)
- ADVANCE Fluorescent T5 Ballast 18PK (ICN2S54/T35)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG 24L MVOLT)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- LUMARK Nffld Night Falcon (TS2/NFFLD-CB)
- LUMARK Nffld Night Falcon (NFFLD-C25-S)
- LUMARK Nffld Night Falcon (NFFLD-C40-S)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED15B)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-KNC-UNV)
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- ACCLAIM LIGHTING Flood Light, Motion Activated, Bronze (MFL2ABZ)
- Lumark Security & Flood Lights