Shop All Security & Flood Lights
Lumark
Nffld-S Night Falcon Small
Mfr # NFFLD-S-C15-KNC-UNV-PC1
Zoro # G1224914
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 52W
- Lamp Type LED
- Height 11.068 Inches
- Lumens 5900
- Current Rating 0.45 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumark
- MFR # NFFLD-S-C15-KNC-UNV-PC1
- Zoro # G1224914
- Country of Origin Mexico
- Category Security & Flood Lights
Dimensions
Height | 11.068 Inches |
Length (In.) | 12.784 Inches |
Width (in.) | 10.909 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Watts | 52W |
Lamp Type | LED |
Lumens | 5900 |
Current Rating | 0.45 at 120V |
Mounting Type | Knuckle |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT StringLights, 23.7ft, Button, 70LEDs, White (60RG14)
- ILC Replacement for Carl Zeiss Kl1500 replacement light bulb lamp (KL1500 CARL ZEISS)
- ELCO LIGHTING Magnetic Transformers 120V and 277V to 12V or 277V to 120V (ETR12)
- ILC Replacement For Satco, Fc16T9Cw Led (FC16T9/CW LED)
- LUMARK Nffld Night Falcon (NFFLD-C40-T)
- LUMARK Nffld Night Falcon (NFFLD-C25-S)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- LUMARK Switch Hardwired LED Bronze Security Wall Light (WPMLED10B)
- LUMARK Nffld-S Night Falcon Small (NFFLD-S-C15-T-UNV-PC2)
- LUMARK Nffld-L Night Falcon Large (NFFLD-L-C100-T)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-5K)
- Lumark Security & Flood Lights