Shop All LED Light Bulbs
Lumark
Lumark 3003320 Switch Hardwired LED Bronze Canopy Light
Mfr # 3003320
Zoro # G304031660
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumark
- MFR # 3003320
- Zoro # G304031660
- UPC # 80083776061
- Country of Origin Unknown
- Category LED Light Bulbs
Description
Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.
Specifications- Activation Type: Switch
- Power Source: Hardwired
- Light Source: LED
- Color: Bronze
- Product Type: Canopy Light
- Volts: 277 volt
- Material: Die-Cast Aluminum
- Bulbs Included: No
- Indoor or Outdoor: Outdoor
- Lumens: 4839 lumens
- Watts: 36 watt
- Color Temperature: 5000K
- Color Rendering Index: 70 CRI
- Weight: 6.76 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 New Construction Housing" (EL39LDICA)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND WB UDL BB G2 4/1)
- ILC Replacement for Philips 65br/fl60 replacement light bulb lamp (65BR/FL60 PHILIPS)
- SIGNIFY 9w Wht Cfl Bulb, 4PK (417063)
- LUMARK Switch Hardwired LED Bronze Canopy Light (CLCS15)
- SATCO 3W LED MR11 5000K 25' beam 25000 Hours 210Ls GU4 12V (S9283)
- SATCO 10W T8 LED CCT Select GU24 Base 50K Hours - Type A/B - BBP or Direct - 1/2-Ended Wiring - Glass PET (S11760)
- OTC Bulb 10 Ct Clear 1.5 Volt (3630-10)
- SATCO 12W T8 LED 3 ft. 50K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39929)
- AMERICAN LIGHTING Premium Led Lamp S14 Shape Standard Med Base Warm White (2700K) With (PS14-E26-WW)
- LUXRITE COB LED Corn Bulb 36/54/63W3 CCT Selectable Up to 9300LM 100-277V E39 Base (LR41607-1PK)
- Lumark LED Light Bulbs