Shop All Site & Roadway Lighting
Lumark
Led Sq Wp 120-277 5000K Glass Bz, 65W
Mfr # WPSQLED-65-UNV-7050
Zoro # G1222647
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.813 Inches
- Height 10.563 Inches
- Mounting Wall Mount
- Amperage Rating 0.54 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumark
- MFR # WPSQLED-65-UNV-7050
- Zoro # G1222647
- Country of Origin China
- Category Site & Roadway Lighting
Dimensions
Length | 18.813 Inches |
Height | 10.563 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Amperage Rating | 0.54 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Miniature Bulb, 1.5V, 0.3A, PK 10 (LMP015-PK/10)
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- KILLARK Guard, For NV2 Series (NV2GG)
- ILC Replacement for Philips Pl-t 32w/835/a/4p replacement light bulb lamp (PL-T 32W/835/A/4P PHILIPS)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR4B-PC1)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- LUMARK Axc, Large, 72W, 4000K, Fc, 120-277V (AXCL8A)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- LUMARK Prevail, A60, Dim, Unv, T4, Sa, Bronze Dim-L30 (PRVS-A60-UNV-T4-MSP/DIM-L30)
- Lumark Site & Roadway Lighting