Shop All Site & Roadway Lighting
Lumark
Led Sq Wp 120-277 4000K Glass Bz, Pc, 75W
Mfr # WPSQLED-75-UNV-PC
Zoro # G1222656
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.563 Inches
- Mounting Wall Mount
- Length 18.813 Inches
- Amperage Rating 0.62 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumark
- MFR # WPSQLED-75-UNV-PC
- Zoro # G1222656
- Country of Origin China
- Category Site & Roadway Lighting
Dimensions
Height | 10.563 Inches |
Length | 18.813 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Mounting | Wall Mount |
Amperage Rating | 0.62 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4'' Shallow Remodel Housing (EL49LDRICAS)
- KILLARK Incandescent Fixture, With 2PDH1 2PDG7 (NV2IG15XSG)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 48W, 48" L, 4000K (MPS4-40ML-CW-EDU-ELL14)
- LUMARK White, 18W, 5000K, 120-277V (XTOR2B-WT)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V, Refractiv Lens (XTOR8BRL)
- LUMARK White, 60W, 5000K, 120-277V (XTOR6B-WT)
- LUMARK Cbn Bz, 18W, 4000K, 120-277V (XTOR2B-W)
- LUMARK Led 120-277 4B Glass Bronze Stock, 32W (WPL4B)
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- MILWAUKEE TOOL Cordless Job Site Light, Battery Included, Focus: Fixed (2132-20, 48-11-2420)
- Lumark Site & Roadway Lighting