Shop All HID Fixture Accessories
Lumark
HIDBallastHousing, MH, 277V, 22"W, 28 1/2"H
Mfr # MHSS-M-1000MT
Zoro # G701275803
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Bulb Voltage 277 V
- For Min. Bulb Voltage 120 V
- Housing Finish White Polyester Powder Paint
- Housing Material Steel
- Description/Special Features Acrylic Reflector for Maximum Durability and Photometric Performance, High Power Factor Ballast With Class H Insulation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumark
- MFR # MHSS-M-1000MT
- Zoro # G701275803
- Country of Origin Unknown
- Category HID Fixture Accessories
Dimensions
Height | 28 1/2 in |
Mounting Hole Diameter | 3/4 in |
Width | 22 in |
Details
Item | HID Ballast Housing |
For Max. Bulb Voltage | 277 V |
For Min. Bulb Voltage | 120 V |
Housing Finish | White Polyester Powder Paint |
Housing Material | Steel |
Description/Special Features | Acrylic Reflector for Maximum Durability and Photometric Performance, High Power Factor Ballast With Class H Insulation |
For Bulb Type | Metal Halide |
Min. Ambient Temp. | -22 Degrees F |
Max. Ambient Temp. | 131 Degrees F |
For Bulb Base Type | Mogul |
Series | SS-Steeler |
Ambient Temp. Range | -22 Degrees to 131 Degrees F |
Standards | CSA Certified, EISA Compliant, UL Listed and Labeled for Damp Location |
Description
HID Ballast Housing, For Bulb Type Metal Halide, 277 V, 120 V, Series SS-Steeler, For Bulb Base Type Mogul, Height 28 1/2 in, Width 22 in, Max. Ambient Temp. 131 Degrees F, Min. Ambient Temp. -22 Degrees F, Mounting Hole Diameter 3/4 in, Mounting Type Conduit Pendant, Standards CSA Certified, EISA Compliant, UL Listed and Labeled for Damp Location, Housing Finish White Polyester Powder Paint, Housing Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE 50-Foot Commercial-Grade Cage Light String, 5 Medium Base Sockets E26, Yellow 50Ft (04223-SU)
- LALIA HOME 21 Leather Base ModernTable Lamp with White Rectangular Fabric Shade, Aqua (LHT-3008-AU)
- ILC Replacement for GE General Electric G.E 240 PAR 56 Vnsp-12v replacement light bulb lamp (240 PAR 56 VNSP-12V GE GENERAL ELECTRIC G.E)
- CLORE AUTOMOTIVE Rechargeable Cob Led Work Light - 300 Lumen (LNC1341)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN J2)
- COLUMBIA LIGHTING Replacement Lens, For Recessed Troffers (LENS-A12.125 22.500-46.562)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- COLUMBIA LIGHTING Cable Mounting Kit, For Bay Luminaire (LHVQM5)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- Lumark HID Fixture Accessories