Shop All Outdoor Wall Lights
Lumark
Canopy Light Switch Hardwired LED Bronze Bronze
Mfr # 3004256
Zoro # G708675590
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumark
- MFR # 3004256
- Zoro # G708675590
- Country of Origin United States
- Category Outdoor Wall Lights
Description
Lumark CLCS15 is a small LED canopy with a die-cast aluminum housing with four 1/2 inch NPT side conduit entries. The lumen output is 5500 with a color temperature of 4000K and 80 CRI. This product has a tethered, quick mount plate for surface or junction box mounting. It can be pendant mounted, using 1/2 inch NPT pipe not included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGLO 1x60W Pendant w/ Chrome Finish (95532A)
- LUMAPRO Miniature LED Bulb, LM1012MB, T3 1/4, 12V (LM1012MB-W)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- HYGRADE 13W T4 LED Light Bulb - GX24q-1 (4-Pin) Base - White Finish (S8396)
- LITECO Black Fitter Neck LED Outdoor Pocket Jelly Jar Lantern with Integrated (FP101-LE700C-BG)
- AMAX LIGHTING Amax Lighting LED-SPH/WHT LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, White (LED-SPH/WHT)
- PORTOR LED Wall Pack, CCT and Wattage Selector, 45/60/75W with EM Battery Backup (PT-WPH3-LW-3CP-EM SERIES)
- DABMAR LIGHTING Well Light, 326, BZ, Fiberglass, Adj, Hood (FG326-BZ)
- WESTINGHOUSE Fixture Wall Outdoor 60W Emma Jane Washed Copper Clear Seeded Glass (6361000)
- NORWELL American Onion Outdoor Wall Light - Satin Brass (1712-SB-CL)
- PROGRESS LIGHTING 5" Bronze Outdoor Wall Cylinder (P5674-20)
- Lumark Outdoor Wall Lights