Shop All Site & Roadway Lighting
Lumark
Axc, Large, 72W, 4000K, Fc, 120-277V
Mfr # AXCL8A
Zoro # G1215604
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.188 Inches
- Length 13.375 Inches
- Lens Type Full Cutoff
- Mounting Wall Mount
- Amperage Rating 0.60 at 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumark
- MFR # AXCL8A
- Zoro # G1215604
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Height | 14.188 Inches |
Length | 13.375 Inches |
Details
Item | A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2 |
Lens Type | Full Cutoff |
Mounting | Wall Mount |
Amperage Rating | 0.60 at 120V |
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Reflector Trim, 692 (692W)
- ILC Replacement for Bell & Howell Sunlight Floor Lamp XL replacement light bulb lamp (SUNLIGHT FLOOR LAMP XL BELL & HOWELL)
- PORTOR 4FT LED Vaportight Luminaire, CCT Selectable, Wattage Selector, EM Battery Backup (PT-VT2-4F-3CP-EMN-15W-050)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- LUMARK Led Die Cast Vaportight 1400 Lm, 3500K (LVL20UG)
- LUMARK Axc, Large, 102W, 4000K, Fc, 120-277V (AXCL10A)
- LUMARK Cbn Bz, 80W, 5000K, 120V (XTOR8BRL-PC1)
- LUMARK Xtormaxx, 58W, 4K, Full Cutoff, 120-277V, Cb (XTOR6B-W)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR4B-PC1)
- LUMARK Axc, Large, 123W, 4000K, Fc, 120-277V (AXCL12A)
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- Lumark Site & Roadway Lighting