Shop All Handheld Flashlights
Lumapro
Yellow No Led Industrial Handheld Flashlight, 120 lm
Mfr # 49XX81
Zoro # G6125196
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 100 to 249
- Maximum Lumens Output 120 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 49XX81
- Zoro # G6125196
- UPC # 190735898291
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.0 in |
Body Dia. | 2.0 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Overall Length | 7 in |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 2 in |
Description
Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 160 m, Maximum Brightness 120 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 0.5 oz, Includes Charger No, Drop Rating 1 m, IP Rating IPX7, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPXLECO3)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 4W 120V MR11 3000K Bright White GU10 Base, 4PK (3515320)
- SATCO 36/27/18W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23149)
- LUMAPRO Handheld Flashlights, LED, 2200lm (797NR5)
- LUMAPRO Industrial Penlight, LED, 180lm (797NR7)
- LUMAPRO Handheld Flashlight, LED, 500 Lumens (797NR1)
- LUMAPRO Black No Led Industrial Handheld Flashlight, 270 lm (49XX83)
- LUMAPRO Industrial Penlight, LED, 450lm (797NR9)
- LUMAPRO Black Rechargeable Led Tactical Handheld Flashlight, 18650, 1,000 lm lm (49XX92)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- Lumapro Handheld Flashlights