Shop All Hazardous Location Lighting Fixtures
This Product is Discontinued
Lumapro
Wet Location Fixture, F32T8, 2Lamp (Discontinued)
Mfr # 31C001
Zoro # G4988724
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Type Wraparound Light
- Fixture Wattage 60W
- Lamp Type F32T8
- Lamp Watts 32
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumapro
- MFR # 31C001
- Zoro # G4988724
- UPC # 190735577325
- Country of Origin Unknown
- Category Hazardous Location Lighting Fixtures
Dimensions
Nominal Width | 6 in |
Nominal Length | 4 ft |
Nominal Height | 4 13/64 in |
Overall Length | 50 in |
Overall Height | 4 1/4 in |
Overall Width | 6 in |
Description
4 ft, Lens Shape Tube-Style, Max. Fixture Wattage 60 W, Fluorescent, Mounting Style Surface, Suspended, For Bulb Type F32T8, Bulb Included No, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.